Shop All Letters and Numbers
Brady
Numbers and Letters Labels
Mfr # 175167
Zoro # G207194790
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers/Punctuation
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 175167
- Zoro # G207194790
- UPC # 888434610701
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters/Numbers/Punctuation, Characters Included 0 to 9/A to Z/Punctuation, Die Cut Yes, Embossed No, Font Gothic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- SUPERIOR MARK Floor Sign, Rubber, Yield Floor Sign 22in X 17.5in Triangle (RFS1012)
- CONDOR Security Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (453P78)
- BRADY Battery Cable Lockout (150820)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- BRADY Number Label, 1, 2-3/4in.Hx3/4in.W, PK10 (5080-1)
- BRADY Numbers and Letters Labels, PK 10 (5100P-5)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- BRADY Number Label, 5, 3/4in.Hx9/16in.W, Vinyl (1520-5)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- Brady Letters and Numbers