Shop All Letters and Numbers
Brady
Numbers And Letters Kit, A Thru Z
Mfr # 1530-LTR KIT
Zoro # G7456023
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-LTR KIT
- Zoro # G7456023
- UPC # 754473976026
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Character Width | 7/8 in |
Description
Letter Label Kit, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (17) Markers A, (8) Markers K to Z, (9) Markers B to J, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- BRADY Letter Label, Arrow, 3/4inHx9/16inW, Vinyl (3420-ARO)
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1.5-9-10)
- Brady Letters and Numbers