Shop All Identification Labels
Brady
Numbers And Letters, 1-1/2In H, Arrow, PK10
Mfr # 3430-ARO
Zoro # G5203283
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 7/8"
- Height 1-1/2"
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Color Black On Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-ARO
- Zoro # G5203283
- UPC # 754473343392
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7/8" |
Height | 1-1/2" |
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Symbol Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Symbols, Characters Included Arrow Symbol, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- ACCUFORM OSHA DANGER SAFETY SIGN HIGH MELC180XP (MELC180XP)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- BRADY Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25 (CLT2)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Information Label, 4 In. H, PK5 (SV088E)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- Brady Safety Labels