Shop All Letters and Numbers
Brady
Numbered Tag Set, 51 to 75, 25 Tags
Mfr # 23262
Zoro # G5490292
product price: $39.69
/pk 25, $1.59/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Shape Round
- Indoor/Outdoor Usage Indoor/Outdoor
- Character Series 51 to 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23262
- Zoro # G5490292
- UPC # 754473232627
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Hole Size | 3/16 in |
Height | 1 1/2 in |
Width | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Diameter | 1 1/2 in |
Description
Numbered Tag Set, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- WATSON GLOVES Unlined Goatskin Driver - Small PR (546-S)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Mirror, Indoor, 18" Dia., 360° Viewing Angle (DPB1800 (NR90300))
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Letter Label, C, PK10 (5100-C)
- Brady Letters and Numbers