Shop All Letters and Numbers
Brady
Numbered Tag Set, 51 to 75, 25 Tags
Mfr # 23258
Zoro # G3298142
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Valve Tag Application Cold Water
- Marking Style Stamped
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 23258
- Zoro # G3298142
- UPC # 754473232580
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Diameter | 1 1/2 in |
Width | 1 1/2 in |
Height | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag Set, Valve Tag Application Cold Water, Tag Text Legend CW (Cold Water), Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- VISION METALIZERS Global Industrial„¢ Round Glass Convex Mirror, Indoor, 36" Dia., 160° Viewing Angle (GIC3600)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM31)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- Brady Letters and Numbers