Shop All Letters and Numbers
Brady
Numbered Tag Set, 26 to 50, 25 Tags
Mfr # 23261
Zoro # G5607691
product price: $42.35
/pk 25, $1.69/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Thickness 0.04 in
- Hole Size 3/16 in
- Operating Temp. Range -40 Degrees F to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23261
- Zoro # G5607691
- UPC # 754473232610
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Hole Size | 3/16 in |
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag Set, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113143)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 3", PK108 (DCA-37)
- Brady Letters and Numbers