Shop All Letters and Numbers
Brady
Numbered Tag Set, 226 to 250, 25 Tags
Mfr # 23209
Zoro # G5782411
product price: $48.59
/pk 25, $1.94/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Height 1 1/2 in
- Character Series 226 to 250
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23209
- Zoro # G5782411
- UPC # 754473232092
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1 1/2 in |
Hole Size | 3/16 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag Set, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, No Text, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- MCR SAFETY Mechanics Gloves, L, Spandex, Black, PR (PD4906L)
- BRADY Carded Letter Kit, A Thru Z, 3/4 In. H (34238)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- BRADY Reflective Numbers And Letters, 1, PK25 (5910-1)
- BRADY Number Label, 5, 5in.Hx1-3/4in.W, Vinyl (1560-5)
- Brady Letters and Numbers