Shop All Letters and Numbers
Brady
Numbered Tag Set, 176 to 200, 25 Tags
Mfr # 23207
Zoro # G5583627
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Engraved/Stamped Stamped
- Tag Shape Round
- Operating Temp. Range -40 Degrees F to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 23207
- Zoro # G5583627
- UPC # 754473232078
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag Set, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, No Text, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Poly/Cotton, XL, PR (4NML6)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY Number Label, 1in.H Character, Vinyl (9713-9)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Number Label, 5, 5in.Hx1-3/4in.W, Vinyl (1560-5)
- BRADY Carded Numbers, 001 Thru 999 (34253)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- Brady Letters and Numbers