Shop All Letters and Numbers
Brady
Numbered Tag Set, 101 to 125, 25 Tags
Mfr # 23204
Zoro # G5769897
product price: $48.55
/pk 25, $1.94/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Material Brass
- Includes (25) Tags
- Width 1 1/2 in
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23204
- Zoro # G5769897
- UPC # 754473232047
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Diameter | 1 1/2 in |
Description
Numbered Tag Set, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, No Text, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- SUPER ANCHOR SAFETY 36"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6031-D)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- BRADY Number Label, 1, 2-3/4in.Hx3/4in.W, PK10 (5080-1)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Label, 0 Thru 9, 2-1/4 In. H, PK25 (9714-# KIT)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Carded Letter Kit, A Thru Z, 3/4 In. H (34238)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- STRANCO Die-Cut Refl. Number Label, 9, 4In H, PK5 (DWR-4-9-5)
- Brady Letters and Numbers