Shop All Letters and Numbers
Brady
Numbered Tag Set, 001 to 025, 25 Tags
Mfr # 23268
Zoro # G5496425
product price: $38.95
/pk 25, $1.56/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Text and Numbers
- Material Brass
- Shape Round
- Tag Shape Round
- Character Series HTG 001 to 025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23268
- Zoro # G5496425
- UPC # 754473232689
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Diameter | 1 1/2 in |
Description
Numbered Tag Set, Valve Tag Application Heating, Tag Text Legend HTG (Heating), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Keep Out Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0314-NA_10X7)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- ALTOR SAFETY USA Made NIOSH Surgical Fold N95 PK 50 (62220)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, White (94143)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 6 Yellow 10PK (5150P-6)
- BRADY Number Label, 4, PK10 (5010-4)
- BRADY Numbers and Letters Labels, PK 10 (5050P-X)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- Brady Letters and Numbers