Shop All Letters and Numbers
Brady
Numbered Tag Set, 001 to 025, 25 Tags
Mfr # 23264
Zoro # G5753115
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Text and Numbers
- Material Brass
- Engraved/Stamped Stamped
- Height 1 1/2 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 23264
- Zoro # G5753115
- UPC # 754473232641
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1 1/2 in |
Hole Size | 3/16 in |
Width | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Diameter | 1 1/2 in |
Description
Numbered Tag Set, Valve Tag Application General Purpose, Tag Text Legend GAS, Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- CONDOR Heat Resistant Gloves, White/Rust, L, PR (4JF36)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 (1600-C)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- BRADY Numbers and Letters Labels, PK 10 (5170P-3)
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- Brady Letters and Numbers