Shop All Letters and Numbers
Brady
Numbered Tag Set, 001 to 025, 25 Tags
Mfr # 23260
Zoro # G5494562
product price: $45.85
/pk 25, $1.83/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Text and Numbers
- Material Brass
- Application Plumbing
- Width 1 1/2 in
- Tag Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23260
- Zoro # G5494562
- UPC # 754473232603
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 1 1/2 in |
Hole Size | 3/16 in |
Height | 1 1/2 in |
Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag Set, Valve Tag Application Plumbing, Tag Text Legend PLBG (Plumbing), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 7, Yellow, PR (151007)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025YB)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- BRADY Number Label, 7, 1-1/2in.Hx1in.W, PK25 (5920-7)
- STRANCO Die-Cut Reflective Letter Label, R, 6In H (DWR-6-R-EA)
- Brady Letters and Numbers