Shop All Letters and Numbers
Brady
Numbered Tag Set, 001 to 025, 25 Tags
Mfr # 23256
Zoro # G5575631
product price: $41.59
/pk 25, $1.66/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Text and Numbers
- Material Brass
- Character Series CW 001 to 025
- Operating Temp. Range -40 Degrees F to 1200 Degrees F
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23256
- Zoro # G5575631
- UPC # 754473232566
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Diameter | 1 1/2 in |
Description
Numbered Tag Set, Valve Tag Application Cold Water, Tag Text Legend CW (Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- BRADY Number Label, 7, 1-1/2in.Hx7/8in.W, Vinyl (1530-7)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- Brady Letters and Numbers