Shop All Tags
Brady
Number Tag, Brass, Series LPS 476-500, PK25
Mfr # 44759
Zoro # G9391331
product price: $37.15
/pk 25, $1.49/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Steam, Tag Text Legend LPS (Low Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 476-500, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-9)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- BRADY Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (86611)
- BRADY Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (86610)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Nanotag(tm) Tag Hldr Kit, Wht, Plstc (NAN-H)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- Brady Tags