Shop All Tags
Brady
Number Tag, Brass, Series HWR 026-050, PK25
Mfr # 23537
Zoro # G9389502
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Hot Water Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Hot Water Return, Tag Text Legend HWR (Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- SELLSTROM Fire Blanket and Pouch, Fiberglass (S97450)
- SHOWA 26" Chemical Resistant Gloves with Vinyl Sleeve, PVC, M, 1 PR (640M-08)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- BRADY Blank Tag, 5-13/16inHx3-1/4inW, PK25 (30681)
- BRADY Rpr Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86496)
- BRADY Tie, Nylon, Black, 8in.L, PK100 (98848)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86432)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- BRADY Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10 (86628)
- Brady Tags