Shop All Tags
Brady
Number Tag, Brass, Series HPS 401-425, PK25
Mfr # 44736
Zoro # G9391112
product price: $37.19
/pk 25, $1.49/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series HPS 401 to 425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Steam, Tag Text Legend HPS (High Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 401-425, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- BRADY Blank Tag, 5 x 2-1/2 In, Wht, PK25 (102016)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Plstc, PK10 (SCAF-STH132)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- BRADY Number Tag, Brass, Series FP 001-025, PK25 (23667)
- BRADY Tag Repair, PK25 (76141)
- Brady Tags