Shop All Tags
Brady
Number Tag, Brass, Series HPS 351-375, PK25
Mfr # 44734
Zoro # G9391094
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series HPS 351 to 375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Steam, Tag Text Legend HPS (High Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 351-375, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (92733PUL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 3X 30/Cs (44456)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (65348)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- BRADY Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (86435)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- Brady Tags