Shop All Tags
Brady
Number Tag, Brass, Series HPS 326-350, PK25
Mfr # 44733
Zoro # G9391085
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series HPS 326 to 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Steam, Tag Text Legend HPS (High Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 326-350, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Black (OF-VS3-06)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 13W, PR (RB4895)
- CONDOR OUTDOOR PRODUCTS SUNGLASSES CASE, BLACK (217-002)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86455)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- BRADY Mal Nt Ord Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86532)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86434)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP172W38-C316)
- Brady Tags