Shop All Tags
Brady
Number Tag, Brass, Series HPS 301-325, PK25
Mfr # 44732
Zoro # G9391076
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series HPS 301 to 325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Steam, Tag Text Legend HPS (High Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 301-325, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- Brady Tags