Shop All Tags
Brady
Number Tag, Brass, Series FP 201-225, PK25
Mfr # 23675
Zoro # G9390674
product price: $44.75
/pk 25, $1.79/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- GARDENISED Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (QI004603.GN)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- BRADY Number Tag, Brass, Series FP 276-300, PK25 (23678)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43185)
- Brady Tags