Shop All Tags
Brady
Number Tag, Brass, Series FP 051-075, PK25
Mfr # 23669
Zoro # G9390631
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- SALISBURY Electrical Gloves, Class 00, Black, Sz11, PR (E0011B/11)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- Brady Tags