Shop All Tags
Brady
Number Tag, Brass, Series FP 001-025, PK25
Mfr # 23667
Zoro # G9390613
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- HEXARMOR XA Magnetic Face Shield (17-32001)
- BRADY Number Tag, Brass, Series FP 276-300, PK25 (23678)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Mag Backed Env, 6-1/2 x 4-1/2 In, PK10 (81769)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (65348)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480BY)
- Brady Tags