Shop All Tags
Brady
Number Tag, Brass, Series DHW 151-175, PK25
Mfr # 87186
Zoro # G9392205
product price: $40.79
/pk 25, $1.63/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Hot Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Domestic Hot Water, Tag Text Legend DHW (Domestic Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- 3M Visor Gasket, PK5 (M-921)
- UNIMED Wire Wall-Mount Glove Box Holder, 4-Box, Horiz, Stainless Steel, White (BHQH004060)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- BRADY Blank Tag, Tyvek, White, 5-1/4in.H, PK1000 (102037)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- ZORO SELECT Numbered Tag, 1-1/4 In, White/Red, 201-300 (22CN27)
- Brady Tags