Shop All Tags
Brady
Number Tag, Brass, Series DCW 051-075, PK25
Mfr # 87202
Zoro # G9392363
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Cold Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10 (86410)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- BRADY Red Tag Station, Unfilled (122048)
- BRADY Scaffold Status Holder, 12 x 4-1/2 In. (48111)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- BRADY Confined Space Entry Permits, Paper (EP1)
- LUCKY LINE Paper Key Tag With Ring (28229)
- Brady Tags