Shop All Tags
Brady
Number Tag, Brass, Series CWS 476-500, PK25
Mfr # 87139
Zoro # G9391733
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Cold Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 476-500, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- BRADY Number Tag, Brass, Series CWS 451-475, PK25 (87138)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86583)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86511)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- Brady Tags