Shop All Tags
Brady
Number Tag, Brass, Series CWS 451-475, PK25
Mfr # 87138
Zoro # G9391724
product price: $36.89
/pk 25, $1.48/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Cold Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 451-475, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- MSA SAFETY Carabiner, Auto-Lock, 4 3/16 in Length, Steel, Bare Aluminum (10089205)
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9210-02)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Number Tag, Brass, Series CWS 401-425, PK25 (87136)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86428)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- Brady Tags