Shop All Tags
Brady
Number Tag, Brass, Series CHW 001-025, PK25
Mfr # 23516
Zoro # G9389292
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Chilled Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Chilled Water, Tag Text Legend CHW (Chilled Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 1/2 in Thick, Black with Yellow Border, PVC Foam (419S0035BY)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- Brady Tags