Shop All Tags
Brady
Number Tag, Brass, HVAC 001-025, PK25
Mfr # 87140
Zoro # G9391742
product price: $42.45
/pk 25, $1.70/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Heat Vent Air Conditioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Heat Vent Air Conditioning, Tag Text Legend HVAC (Heat Vent Air Conditioning), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- CHILL-ITS BY ERGODYNE Orange Universal Hard Hat Brim - Neck Shade (6661)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- BRADY Qc Tag, 5-3/4 x 3 In, R/Wht, Date By, PK10 (86568)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- BRADY Blank Tag, 1-1/2 x 3 In, Yel, Plstc (41922)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- ACCUFORM Status Tag, Do Not Use, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT219CTP)
- Brady Tags