Shop All Tags
Brady
Number Tag, Brass, DHWR 001-025, PK25
Mfr # 87311
Zoro # G9392546
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Hot Water Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Domestic Hot Water Return, Tag Text Legend DHWR (Domestic Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Yllw (RST104)
- 3M Respirator Chemical Cartridges, Yellow 2/3 (51131-07047)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (97-125)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- BRADY Microtag(r) Inspection Insr, Wht/Bl, PK100 (MIC-MTIGPI B)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- Brady Tags