Shop All Tags
Brady
Number Tag, Brass, DCWR 051-075, PK25
Mfr # 87333
Zoro # G9392765
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Cold Water Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Domestic Cold Water Return, Tag Text Legend DCWR (Domestic Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, L/XL (Z5H553ORLGXL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BY)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (X348100)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK10 (96211)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86432)
- AVERY Metal Rim Key Tags, 1-1/4" Diamete, PK25 (11028)
- Brady Tags