Shop All Tags
Brady
Number Tag, Brass, CHWS 151-175, PK25
Mfr # 23582
Zoro # G9389956
product price: $38.99
/pk 25, $1.56/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Chilled Water Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Chilled Water Supply, Tag Text Legend CHWS (Chilled Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLP1011)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (960-XXL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86434)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- Brady Tags