Shop All Tags
Brady
Number Tag, Brass, CHWR 001-025, PK25
Mfr # 23596
Zoro # G9390035
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Chilled Water Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Chilled Water Return, Tag Text Legend CHWR (Chilled Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage, Universal (6630)
- GE Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (RWG13CM)
- BRADY Red Tag Binder (122052)
- BRADY Confined Space Entry Permits, Paper (EP1)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Number Tag, Brass, Series GAS 076-100, PK25 (23267)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- Brady Tags