Shop All Tags
Brady
Number Tag, Brass, 3/16in. Hole, PK25
Mfr # 44738
Zoro # G9391137
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series HPS 451 to 475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Numbered Tag, Valve Tag Application Steam, Tag Text Legend HPS (High Pressure Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 451-475, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JUSTRITE 5 gal white Polyethylene HPLC Spill Tray (84003)
- BRADY Letter Label, S, Blk On Slvr, 1-1/2inH, PK25 (5900-S)
- BRADY Cable Seal, 1/16 In, Steel, PK100 (95166)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- ADVANTUS Key Tags Label Window, 0.88 x 0.19 x 2, Dark Blue, PK6, 6PK (KEY98019)
- Brady Tags