Shop All Letters and Numbers
Brady
Number Label, Character 1, 1-15/16 In. H
Mfr # 9714-1
Zoro # G9482751
product price: $5.03
/pk 5, $1.01/ea
$5.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 7/8 in
- Overall Height 2 1/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 9714-1
- Zoro # G9482751
- UPC # 754473970505
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 7/8 in |
Overall Height | 2 1/4 in |
Overall Width | 1 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXCSP)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L (1504-3)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- SEGOMO TOOLS 9 Piece 5mm 3/16 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER316)
- Brady Letters and Numbers