Shop All Letters and Numbers
Brady
Number Label, Character 0, 1 In. H, Vinyl
Mfr # 9713-0
Zoro # G9482681
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 9713-0
- Zoro # G9482681
- UPC # 754473970383
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Waterproof Pant, 2XL, Black (F52393F001XXL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- TOUGH DUCK 2XL Hi-Vis T-Shirt, Black (S39221)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- BRADY Reflective Numbers And Letters, 2, PK25 (5910-2)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- Brady Letters and Numbers