Shop All Letters and Numbers
Brady
Number Label, Char 1, 3in.H, Vinyl, PK10
Mfr # 5130-1
Zoro # G1863200
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130-1
- Zoro # G1863200
- UPC # 754473513016
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Character Width | 3/4 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign, Less Than 1.0W, Red, 1 or 2 (LPX7)
- PIONEER Tape Mesh Surveyor Vest, Green, 2XL (V1011160U-2XL)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- WATERSAVER Faucet Mounted Eyewash Station No Bowl (EW100)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Carded Letter Kit, A Thru Z, 3/4 In. H (34238)
- BRADY Numbers and Letters Labels, PK 10 (8220P-3)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- Brady Letters and Numbers