Shop All Letters and Numbers
Brady
Number Label, 9, PK10
Mfr # 5140-9
Zoro # G8555461
product price: $11.78
/pk 10, $1.18/ea
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5140-9
- Zoro # G8555461
- UPC # 754473514099
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- NMC Caution Do Not Operate Without Guards In Place Sign (C15P)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- BRADY Reflective Numbers And Letters, 1, PK25 (5910-1)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Number Label, 2, 1-1/2in.Hx7/8in.W, Vinyl (1530-2)
- DELTANA Residential Letter D Oil Rubbed Bronze 4" (RL4D-10B)
- Brady Letters and Numbers