Shop All Printer Labels
Brady
Number Label, 9, 3/4in.Hx21/32in.W, Vinyl
Mfr # 9712-9
Zoro # G2797308
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Vinyl
- Package Type Sheet
- Markers per Card 20
- Number of Cards 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 9712-9
- Zoro # G2797308
- UPC # 754473970369
- Country of Origin Belgium
- Category Printer Labels
Dimensions
Character Width | 1/2 in |
Overall Width | 5/8 in |
Character Height | 5/8 in |
Overall Height | 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Twin (USCCTWIN)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-3)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- BRADY Letter Label, D, No. Cards 1, Vinyl (3430-D)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BRADY Letter Label, S, 1-1/2in.Hx7/8in.W, Vinyl (3430-S)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- Brady Printer Labels