Shop All Printer Labels
Brady
Number Label, 9, 2-1/4in.Hx7/8in.W
Mfr # 3440-9
Zoro # G2797630
product price: $4.76
/ea
$4.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Height 2 1/4 in
- Background Color Yellow
- Material Vinyl
- Markers per Card 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3440-9
- Zoro # G2797630
- UPC # 754473344092
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Height | 2 1/4 in |
Character Height | 2 in |
Character Width | 3/4 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- BRADY Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK (LAT-1-747-10)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- AVERY DENNISON Label, 20Up, White, PK400 (8293)
- Brady Printer Labels