Shop All Printer Labels
Brady
Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 1530-9
Zoro # G2798997
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Package Type Sheet
- Character Color Black
- Overall Height 1 1/2 in
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-9
- Zoro # G2798997
- UPC # 754473153090
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Character Height | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- XEROX Toner 006R04384, 1,500 Page-Yield, Cyan (006R04384)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- BRADY Number Label, 8, 5in.Hx1-3/4in.W, Vinyl (1560-8)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- DYMO Tape, Lbl, Ltag, Plas, .5", We, 6 Pk (DYM2050823)
- Brady Printer Labels