Shop All Letters and Numbers
Brady
Number Label, 9, 1-1/2in.Hx1in.W, PK25
Mfr # 5920-9
Zoro # G8794107
product price: $23.39
/pk 25, $0.94/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Material Retroreflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5920-9
- Zoro # G8794107
- UPC # 754473592097
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 11/16 in |
Overall Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Double Bib Hood Assembly (S-657)
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- SIGNMISSION Authorized Personnel Only 2 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99967 (FD-C-16-99967)
- BRADY Label, 0 Thru 9, 2-1/4 In. H, PK25 (9714-# KIT)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- BRADY Reflective Numbers And Letters, 2, PK25 (5890-2)
- BRADY Number Label, 2in.H Character, Vinyl, PK10 (5080-9)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- HY-KO 3.5In Colonial Number 0, 10PK (A10250)
- Brady Letters and Numbers