Shop All Printer Labels
Brady
Number Label, 9, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-9
Zoro # G2912729
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Background Color Yellow
- Character Type Numbers
- Package Type Sheet
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3450-9
- Zoro # G2912729
- UPC # 754473345099
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Character Height | 3 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- CRAYOLA Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK (68-4304)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Letter Label, E, 1-1/2in.Hx7/8in.W (1530-E)
- BRADY Letter Label, P, PK10 (5140-P)
- BRADY Self-Laminating Label, Matte, 1 1/4 in H (M4-143-417)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- DYMO Printer Label, 1-1/8" 3-1/2" L (30320)
- Brady Printer Labels