Shop All Printer Labels
Brady
Number Label, 9, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-9
Zoro # G2913009
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Legend Color black
- Character Type Numbers
- Overall Height 3 1/2 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-9
- Zoro # G2913009
- UPC # 754473440541
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Character Height | 3 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- DECKER TAPE PRODUCTS Label, DL2442, GLASS FRAGILE, 3" X 5" (DL2442)
- SWINGLINE STAPLER, ELEC, OPTIMA 70, SLVR (SWI48210)
- BRADY Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl (1530-J)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- BRADY LaserTab Self-Lam Polyester Lbls 1 in H x 0.75 in W White, Clear 13/PK (LAT-50-361-1)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- BRADY Number Label, 7, 3/4in.Hx9/16in.W, Vinyl (1520-7)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" Circle, Fluorescent Yellow, 500/Roll (DL6735)
- Brady Printer Labels