Shop All Letters and Numbers
Brady
Number Label, 8, PK10
Mfr # 5010-8
Zoro # G8555285
product price: $6.20
/pk 10, $0.62/ea
$6.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5010-8
- Zoro # G8555285
- UPC # 754473501082
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, M (805773-82)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BRADY Number Label, 7, 1-1/2in.Hx1in.W, PK25 (5920-7)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Number Label, 8, PK10 (5100-8)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- Brady Letters and Numbers