Shop All Letters and Numbers
Brady
Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl
Mfr # 1534-8
Zoro # G2281091
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 15/16 in
- Overall Height 2 1/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1534-8
- Zoro # G2281091
- UPC # 754473153489
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 15/16 in |
Overall Height | 2 1/4 in |
Character Width | 3/4 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- ZING Lockout Padlock, 1-1/2" H Shackle, PK6 (800KA6-RED)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY Numbers and Letters Labels, PK 10 (5100P-5)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- Brady Letters and Numbers