Shop All Letters and Numbers
Brady
Number Label, 8, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-8
Zoro # G1830328
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3450-8
- Zoro # G1830328
- UPC # 754473345082
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- CONDOR OUTDOOR PRODUCTS SLIM BATTLE BELT, COYOTE BROWN, L (121160-498-L)
- DOUBLE H BOOTS Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5EE)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 3/8inH (3400-LTR KIT)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- Brady Letters and Numbers