Shop All Printer Labels
Brady
Number Label, 8, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-8
Zoro # G2913018
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Die Cut Yes
- Overall Height 3 1/2 in
- Character Color Black
- Standards UNSPSC 55121721
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-8
- Zoro # G2913018
- UPC # 754473440534
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Character Height | 3 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Xlarge Tire/Storage Bags, 32"W X 15"D X 48"L, 125 Per Roll Pk (109-XL)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X5)
- BAZIC PRODUCTS 16in. Basic Backpack, Navy Blue, 2PK (1040)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-5)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (3450-E)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- AVERY Durable White ID Labels w/ Sure Feed, 2 1/2" dia, White, PK72 (22856)
- Brady Printer Labels