Shop All Printer Labels
Brady
Number Label, 7, Blk On Yllw, 1/2inH
Mfr # 3410-7
Zoro # G2708959
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black On Yellow
- Package Type Sheet
- Character 7
- Material Vinyl
- Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3410-7
- Zoro # G2708959
- UPC # 754473341077
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 3/8 in |
Character Height | 3/8 in |
Overall Height | 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96960)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M4-51-417)
- BRADY Letter Label, C, No. Cards 1, Vinyl (3430-C)
- BRADY Letter Label, J, 1-1/2inH, Blck/Yellw, Vinyl (1530-J)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- Brady Printer Labels