Shop All Printer Labels
Brady
Number Label, 7, 1-1/2 in. W x 3-1/2 in. H
Mfr # 3450-7
Zoro # G2912738
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Die Cut Yes
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Legend Color black
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3450-7
- Zoro # G2912738
- UPC # 754473345075
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 26 W x .25 D x 19 H in. AOS Office School Flat Storage File 25 Folders; Pack 10 (VFolder25)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Blue, 100/Case (G14043A)
- RIT Scarlet 1-1/8 Oz. Powder Dye (83050)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Black PK (SAN86001)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (3450-E)
- BRADY Letter Label, F, 3/4in.Hx9/16in.W, Vinyl (1520-F)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- BRADY Letter Label, D, 3/4in.Hx9/16in.W, Vinyl (1520-D)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- Brady Printer Labels