Shop All Letters and Numbers
Brady
Number Label, 6in.H Character, Vinyl, PK10
Mfr # 5210-7
Zoro # G5495813
$18.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Package Type Sheet; Card
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5210-7
- Zoro # G5495813
- UPC # 754473521073
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- RADIANS Reading Glasses, +1.5, Clear, Polycarbonate (RSB-115)
- VISWERX Hi-Vis Full Zip Hoodie Childrens M (127-22082)
- NOTRAX Black Drainage Holes Antifatigue Runner 3 Ft W x 20 Ft L, 3/8 In (8RVX6)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- BRADY Numbers and Letters Labels (175276)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- PRO-SERIES Pro-Series 1/8 Number & Letter Stamp Set 0-9 And A-Z (8016-0012)
- Brady Letters and Numbers